Shop All Material Handling Equipment Replacement Parts
Mag-Mate
Pad Eye, 1-5/16" D, 5-3/16" L, 2-15/16" W
Mfr # PE0650
Zoro # G7324497
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/16 in
- Includes Date Code
- Standards ASME BTH-1
- Ring Dia. 1 1/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PE0650
- Zoro # G7324497
- UPC # 682241304705
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Length | 5 3/16 in |
Ring Dia. | 1 1/16 in |
Manufacturers Warranty Length | 1 yr |
Depth | 1 5/16 in |
Width | 2 15/16 |
Overall Length | 5 3/16 in |
Overall Width | 1 5/16 in |
Overall Depth | 1 5/16 in |
Mounting Hole Diameter | 1 1/16 in |
Ring Inner Diameter | 1 1/16 in |
Details
Item | Pad Eye |
Includes | Date Code |
Standards | ASME BTH-1 |
Material | Carbon Steel |
Finish | Steel |
Working Load Limit | 13,000 lb |
Mounting Style | Weld-on |
Description
Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Steel, Working Load Limit 13,000 lb, Mounting Hole Diameter 1 1/16 in, Ring Inner Diameter 1 1/16 in, Overall Width 1 5/16 in, Overall Length 5 3/16 in, Overall Depth 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 44BF (KG44 AB1)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- DAYTON Hand Chain Hoist (GGS_56969)
- MAG-MATE Repalcement Clevis (PNL1600CLVSKIT)
- MAG-MATE Replacement Capacity Sticker (900187)
- MAG-MATE Replacement Handle (PNL0250HDL)
- MAG-MATE Replacement Handle (MX0606)
- MAG-MATE Pad Eye, 11/32" Depth, 2-7/64" L, 1-3/8" W (PE0050)
- MAG-MATE Replacement Glass Mirror (318RG)
- CM Hand Chain Connecting Link (945490)
- Mag-Mate