Shop All Material Handling Equipment Replacement Parts
Mag-Mate
Pad Eye, 1-1/8" Depth, 4-7/16" L, 2-5/8" W
Mfr # PE0475
Zoro # G7324427
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 7/16 in
- Includes Date Code
- Standards ASME BTH-1
- Ring Dia. 15/16 in
- Working Load Limit 9,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # PE0475
- Zoro # G7324427
- UPC # 682241304606
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Length | 4 7/16 in |
Ring Dia. | 15/16 in |
Width | 2 5/8 |
Depth | 1 1/8 in |
Manufacturers Warranty Length | 1 yr |
Mounting Hole Diameter | 15/16 in |
Overall Depth | 1 1/8 in |
Ring Inner Diameter | 15/16 in |
Overall Width | 1 1/8 in |
Overall Length | 4 7/16 in |
Details
Item | Pad Eye |
Includes | Date Code |
Standards | ASME BTH-1 |
Working Load Limit | 9,500 lb |
Material | Carbon Steel |
Mounting Style | Weld-on |
Finish | Steel |
Description
Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Steel, Working Load Limit 9,500 lb, Mounting Hole Diameter 15/16 in, Ring Inner Diameter 15/16 in, Overall Width 1 1/8 in, Overall Length 4 7/16 in, Overall Depth 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/2" x 9" (EETBGV12X9)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- MAG-MATE Replacement Handle (MX0606)
- MAG-MATE Replacement Block (PNL0800CAMKIT)
- MAG-MATE Replacement Capacity Sticker (900223)
- MAG-MATE Replacement Handle (PNL1600HDL)
- MAG-MATE Replacement Glass Mirror (3714RG)
- MAG-MATE Replacement Capacity Sticker (900259)
- DAYTON Internal Hex Bolt (MH4YX96162G)
- Mag-Mate