Shop All Rare Earth Magnets
Mag-Mate
Nickel Plated Rare Earth Ring 0.75" ODx
Mfr # NE7512CSNP42
Zoro # G404223675
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # NE7512CSNP42
- Zoro # G404223675
- Country of Origin China
- Category Rare Earth Magnets
Details
Item | Nickel Plated Rare Earth Ring 0.75" ODx |
Description
Nickel Plated Rare Earth Ring 0.75 In. ODx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK100 (1WHK8)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Ashen Slate (Carton of 8) (53000)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" (24SB003)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2525NP35)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF155R)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3225NP35)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE2520NP35)
- MAG-MATE Rare Earth Magnet Material, 36.85lb. (CMP101812P2N42)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- J.W. WINCO J.W. Winco Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - 1.26" Dia, Steel (50.3-HF-32-M4)
- Mag-Mate Rare Earth Magnets