Shop All Alnico Magnets
Mag-Mate
Multi-Pole Insulated Magnet, 25/32 in.
Mfr # AR1502
Zoro # G6192776
original price:
$58.00
5% off
new price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Magnet Style Multi-Pole Insulated Magnet
- Material Alnico 5
- Overall Length 25/32 in
- Max. Pull 12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # AR1502
- Zoro # G6192776
- UPC # 682241117008
- Country of Origin United States
- Category Alnico Magnets
Dimensions
Diameter | 1 3/8 in |
Overall Length | 25/32 in |
Hole Dia. | 1/2 in |
Details
Magnet Style | Multi-Pole Insulated Magnet |
Material | Alnico 5 |
Max. Pull | 12 lb |
Stability Temp. | 300 Degrees F |
Item | Multi-Pole Insulated Magnet |
Includes | Steel Keeper |
Description
Multi-Pole Insulated Magnet, Material Alnico 5, Max. Pull 12 lb, Overall Length 25/32 in, Diameter 1 3/8 in, Hole Dia. 1/2 in, Stability Temp. 300 Degrees F, Includes Steel Keeper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Heavy Duty Hangman Mirror and Picture Hanging Brackets 42" w/ Level and WallDogs, Holds 400 lbs. (HM-42D)
- EBERHARD MANUFACTURING CO Key Locking Handle (EMC 2-4874 SS 545)
- CODEL DOORS 36" x 96" Primed White Shaker Exterior Fiberglass Door (3080LHISPSF3PSHK691615M)
- DELTANA Decorative Pocket Lock 6", Passage Bright Chrome (SDP60U26)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- MAG-MATE Fixture Magnet, 1.45 lb., 3/8in (A375)
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull (MX2250B)
- MAG-MATE Cylindrical Fixture Magnet, 5.3 lb. Pull (N500T)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS3150)
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull (R1250)
- MAG-MATE Cup Magnet, 70 lb. Pull (MX1000R)
- Mag-Mate Alnico Magnets