Shop All Manhole Cover Lifters
Mag-Mate
Manhole CoverLid Lifter, 1600lb, 15-1/4inH
Mfr # MCL2W12PNL1600
Zoro # G8955861
product price: $1,757.60
/ea
Free Shipping & Returns
$1,757.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Features One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You
- Overall Length 75 1/2 in
- Includes PowerLift Magnet, Retractable (4) Length Handle, Safety Latch Hook
- Overall Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MCL2W12PNL1600
- Zoro # G8955861
- UPC # 682241281303
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 50 in |
Overall Length | 75 1/2 in |
Overall Width | 13 3/8 in |
Collapsed Height | 15 1/4 in |
Collapsed Width | 13 3/8 in |
Collapsed Length | 41 in |
Details
Item | Manhole Cover Lid Lifter |
Features | One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You |
Includes | PowerLift Magnet, Retractable (4) Length Handle, Safety Latch Hook |
Capacity | 400 lb |
Material | Steel |
Color | Black |
Description
Manhole Cover Lid Lifter, Features One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You, Collapsed Width 13 3/8 in, Material Steel, Overall Height 50 in, Overall Width 13 3/8 in, Color Black, Collapsed Height 15 1/4 in, Overall Length 75 1/2 in, Capacity 400 lb, Collapsed Length 41 in, Includes PowerLift Magnet, Retractable (4) Length Handle, Safety Latch Hook
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Coiled Strap, 54 ft L x 3 in W, 16 ga, 4585 lb Load, Steel (CMSTC16)
- BIL-JAX Walkboard - Aluminum - 19" W x 7' L (0055-216)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EE1804NTX12)
- ASHLAND CONVEYOR Roller Conveyor Rail, 10 ft. L, 4BF (14F10S03B04 PR)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W10)
- MAG-MATE Manhole Cover Lift Dolly, Aluminum (MCL3000W06)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 12-1/4inH (MCL2W06PNL0800)
- MAG-MATE Manhole Cover Lift Magnet, 400 Lb Cap (MCL660X2)
- MAG-MATE Manhole Cover Lift Dolly, Steel (MCL2000W06)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W12)
- BULLY TOOLS Manhole Cover Hook, 24", T-Style Handle (99200)
- Mag-Mate Manhole Cover Lifters