Shop All Manhole Cover Lifters
Mag-Mate
Manhole CoverLid Lifter, 1600lb, 12-1/4inH
Mfr # MCL2W06PNL1600
Zoro # G8955852
product price: $1,530.16
/ea
Free Shipping & Returns
$1,530.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You
- Overall Height 50 in
- Overall Length 75 1/2 in
- Includes PowerLift Magnet, Retractable (4) Length Handle, Safety Latch Hook
- Overall Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MCL2W06PNL1600
- Zoro # G8955852
- UPC # 682241282102
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 50 in |
Overall Length | 75 1/2 in |
Overall Width | 13 3/8 in |
Collapsed Length | 41 in |
Collapsed Height | 12 1/4 in |
Collapsed Width | 13 3/8 in |
Details
Item | Manhole Cover Lid Lifter |
Features | One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You |
Includes | PowerLift Magnet, Retractable (4) Length Handle, Safety Latch Hook |
Color | Black |
Capacity | 400 lb |
Material | Steel |
Description
Manhole Cover Lid Lifter, Features One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You, Collapsed Width 13 3/8 in, Material Steel, Overall Height 50 in, Overall Width 13 3/8 in, Color Black, Collapsed Height 12 1/4 in, Overall Length 75 1/2 in, Capacity 400 lb, Collapsed Length 41 in, Includes PowerLift Magnet, Retractable (4) Length Handle, Safety Latch Hook
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom (LM-EBT-4-30)
- DECKORATORS Cable Ss Silver 500'L (237907)
- R.W. ROGERS CO Wheel, 5/16" Bore, 4"x1-1/4", PK2 (W-326-ASLC)
- FAIRBANKS Rubber Mold-On Wheels, 10"x3" (510-SX)
- MAG-MATE Manhole Cover Lift Dolly, Steel (MCL2000W06)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W12)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 15-1/4inH (MCL2W12PNL0800)
- MAG-MATE Manhole Power Arm - Manual, Receiver Mou (MCLPAM1000)
- MAG-MATE Manhole Cover Lift Dolly, Aluminum (MCL3000W06)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 12-1/4inH (MCL2W06PNL0800)
- ALLEGRO INDUSTRIES Manhole Shield (9401-12)
- Mag-Mate Manhole Cover Lifters