Shop All Manhole Cover Lifters
Mag-Mate
Manhole Cover Lift Magnet, 400 Lb Cap
Mfr # MCL660X2
Zoro # G7542071
product price: $2,044.64
/ea
Free Shipping & Returns
$2,044.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spreader Bar, (2) Magnets
- Overall Length 29 1/2 in
- Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MCL660X2
- Zoro # G7542071
- UPC # 682241248405
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Length | 29 1/2 in |
Details
Item | Magnetic Lid Lifter |
Includes | Spreader Bar, (2) Magnets |
Capacity | 400 lb |
Description
Magnetic Lid Lifter, Overall Length 29 1/2 in, Capacity 400 lb, Includes (2) Magnets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-05)
- ZORO SELECT Platform Truck, Folding Handle, 29x18-1/2 (33H180)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Rigid (P21R-P080WB-14-H10)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W10)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 12-1/4inH (MCL2W06PNL0800)
- MAG-MATE Manhole Cover Lift Dolly, Steel (MCL2000W06)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 15-1/4inH (MCL2W12PNL0800)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W12)
- MAG-MATE Manhole Cover Lift Dolly, Aluminum (MCL3000W06)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 500 lb., Orng (9401-35)
- Mag-Mate Manhole Cover Lifters