Shop All Manhole Cover Lifters
Mag-Mate
Manhole Cover Lift Dolly, Aluminum
Mfr # MCL3000W06
Zoro # G8494516
product price: $781.60
/ea
Free Shipping & Returns
$781.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You
- Includes Safety Lock Hook
- Overall Length 78 in
- Material Aluminum
- Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MCL3000W06
- Zoro # G8494516
- UPC # 682241258305
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Length | 78 in |
Collapsed Length | 41 in |
Details
Item | Magnetic Lid Lifter Dolly |
Features | One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You |
Includes | Safety Lock Hook |
Material | Aluminum |
Capacity | 400 lb |
Description
Magnetic Lid Lifter Dolly, Features One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You, Material Aluminum, Overall Length 78 in, Capacity 400 lb, Collapsed Length 41 in, Includes Retractable (4) Length Handle, Safety Latch Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Tie Down Strap, 2 Pack, 6 ft (CJWR6-09-2R6)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Red (8088128015)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- MAG-MATE Manhole Power Arm - Manual, Receiver Mou (MCLPAM1000)
- MAG-MATE Manhole Cover Lift Magnet, 400 Lb Cap (MCL660X2)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 15-1/4inH (MCL2W12PNL0800)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W12)
- MAG-MATE Manhole Cover Lift Dolly, Steel (MCL2000W06)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W10)
- ALLEGRO INDUSTRIES Manhole Cover Hook, Steel, Slvr (9401-32)
- Mag-Mate Manhole Cover Lifters