Shop All Manhole Cover Lifters
Mag-Mate
Manhole Cover Lid Lifter, 800lb, 15-1/4inH
Mfr # MCL2W12PNL0800
Zoro # G8955843
Free Shipping & Returns
$1,379.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Features One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You
- Overall Length 75 1/2 in
- Includes PowerLift Magnet, Retractable (4) Length Handle, Safety Latch Hook
- Overall Width 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # MCL2W12PNL0800
- Zoro # G8955843
- UPC # 682241281204
- Country of Origin United States
- Category Manhole Cover Lifters
Dimensions
Overall Height | 50 in |
Overall Length | 75 1/2 in |
Overall Width | 13 3/8 in |
Collapsed Length | 41 in |
Collapsed Height | 15 1/4 in |
Collapsed Width | 13 3/8 in |
Details
Item | Manhole Cover Lid Lifter |
Features | One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You |
Includes | PowerLift Magnet, Retractable (4) Length Handle, Safety Latch Hook |
Color | Black |
Capacity | 400 lb |
Material | Steel |
Description
Manhole Cover Lid Lifter, Features One-Person Operation, Handle Breaks Down for Storage and Transportation, Ideal for Survey Crews, System Does the Heavy Work for You, Collapsed Width 13 3/8 in, Material Steel, Overall Height 50 in, Overall Width 13 3/8 in, Color Black, Collapsed Height 15 1/4 in, Overall Length 75 1/2 in, Capacity 400 lb, Collapsed Length 41 in, Includes PowerLift Magnet, Retractable (4) Length Handle, Safety Latch Hook
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Bent Lashing Ring w/ Mounting Clip (FH21441B)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- KFI Bobcat UTV Winch Mount (100850)
- ROYAL BASKET TRUCKS Cube Truck, 3/8 cu. yd., 800 lb. Cap, Blue (G08-BLX-PGA-4UNN)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W10)
- MAG-MATE Manhole Power Arm - Manual, Receiver Mou (MCLPAM1000)
- MAG-MATE Manhole Cover Lift Magnet, 400 Lb Cap (MCL660X2)
- MAG-MATE Aluminum Adjustable Manhole Cover Lift D (MCL3000W12)
- MAG-MATE Manhole Cover Lift Dolly, Aluminum (MCL3000W06)
- MAG-MATE Manhole Cover Lift Dolly, Steel (MCL2000W06)
- ALLEGRO INDUSTRIES Magnetic Valve Lid Lifter (9401-40)
- Mag-Mate Manhole Cover Lifters