Shop All Inspection & Retrieving Tool Kits
Mag-Mate
Magnetic/Mirror Tool Kit, 28 lb. Pull
Mfr # MMK203
Zoro # G5399274
$53.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material Rare Earth Magnet/Acrylic Mirror
- Overall Length 34 in
- Max. Pull 28 lb
- Includes Foam-Lined Snap-Lock Case, Inspection Mirror, Magnetic Retriever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # MMK203
- Zoro # G5399274
- UPC # 682241275500
- Country of Origin United States
- Category Inspection & Retrieving Tool Kits
Dimensions
Diameter | 5/8 in |
Overall Length | 34 in |
Details
Item | Magnetic/Mirror Tool Kit |
Material | Rare Earth Magnet/Acrylic Mirror |
Max. Pull | 28 lb |
Includes | Foam-Lined Snap-Lock Case, Inspection Mirror, Magnetic Retriever |
Stability Temp. | 180 Degrees F |
Magnet Style | Magnetic/Mirror Tool Kit |
Description
Magnetic/Mirror Tool Kit, Material Rare Earth Magnet/Acrylic Mirror, Max. Pull 28 lb, Overall Length 34 in, Diameter 5/8 in, Stability Temp. 180 Degrees F, Includes Foam-Lined Snap-Lock Case, Inspection Mirror, Magnetic Retriever
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, White, .025", Vinyl, 5"x20" (44165)
- BOSTITCH Nailer Framing/Metal Con (F21PL)
- SUNEX DRILL AIR 3/8" W/CHUCK REVERSIBLE (SUSX223)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X45)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK201)
- GENERAL TOOLS Glass Inspection Mirror, 2 1/4 H Rnd (70557)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- GENERAL TOOLS Telescopic Mirror, 2-1/4X3-1/2X34In (759570)
- CRAFTSMAN Retrieval Tool Kit (CMMT98276)
- GENERAL TOOLS Mechanical Pickup, Lighted, 24 In L (70396)
- MAYHEW Flex Inspection/Retrieval Kit, 7 Pc (17730)
- Mag-Mate Inspection and Retrieving Tools