Shop All Inspection & Retrieving Tool Kits
Mag-Mate
Magnetic/Mirror Tool Kit, 28 lb. Pull
Mfr # MMK201
Zoro # G5400132
$47.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material Rare Earth Magnet/Acrylic Mirror
- Overall Length 34 in
- Max. Pull 28 lb
- Stability Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # MMK201
- Zoro # G5400132
- UPC # 682241275302
- Country of Origin United States
- Category Inspection & Retrieving Tool Kits
Dimensions
Diameter | 5/8 in |
Overall Length | 34 in |
Details
Item | Magnetic/Mirror Tool Kit |
Material | Rare Earth Magnet/Acrylic Mirror |
Max. Pull | 28 lb |
Stability Temp. | 180 Degrees F |
Includes | Foam-Lined Snap-Lock Case, Inspection Mirror, Magnetic Retriever |
Magnet Style | Magnetic/Mirror Tool Kit |
Description
Magnetic/Mirror Tool Kit, Material Rare Earth Magnet/Acrylic Mirror, Max. Pull 28 lb, Overall Length 34 in, Diameter 5/8 in, Stability Temp. 180 Degrees F, Includes Foam-Lined Snap-Lock Case, Inspection Mirror, Magnetic Retriever
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 17mm 90T 12 PT Combi Ratchet Wrench (KDT86917)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- SUPERIOR PARTS Aftermarket Sleeve for Hitachi NV83A2 / A3 / A4, NV90AG / AG(S) Nailers (SP 882-907)
- VERMONT GAGE Plug Gage Handle Bushing, Brass (951208300)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK203)
- GENERAL TOOLS Adj Glass Oval Inspec Mirror (558)
- GENERAL TOOLS Telescoping 3X Mirror Tab (759563)
- GENERAL TOOLS Metal Inspection Mirror, 3 3/4 In Rnd (5563)
- GENERAL TOOLS Mechanical Pickup, Lighted, 24 In L (70396)
- WESTWARD Inspection Kit, 6 1/4-25 In, 6 PC (1VUA3)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, Square Shape (SUC-PLX1212F)
- Mag-Mate Inspection & Retrieving Tool Kits