Shop All Inspection & Retrieving Tool Kits
Mag-Mate
Magnetic/Magnifier Tool Kit, 28 lb. Pull
Mfr # MMK204
Zoro # G5399283
$53.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material Rare Earth Magnet/Acrylic Magnifier
- Overall Length 34 in
- Max. Pull 28 lb
- Stability Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # MMK204
- Zoro # G5399283
- UPC # 682241275005
- Country of Origin United States
- Category Inspection & Retrieving Tool Kits
Dimensions
Diameter | 5/8 in |
Overall Length | 34 in |
Details
Item | Magnetic/Magnifier Tool Kit |
Material | Rare Earth Magnet/Acrylic Magnifier |
Max. Pull | 28 lb |
Stability Temp. | 180 Degrees F |
Includes | Foam-Lined Snap-Lock Case, Magnetic Retriever, Magnifier |
Magnet Style | Magnetic/Magnifier Tool Kit |
Description
This Magnetic/Magnifier Tool Kit from Mag-Mate has a 28 lb. pull, which makes it perfect for retrieving lost tools and other metal objects. It features a rare earth magnet/acrylic magnifier with an eye lens diameter of 5/8 in. The magnetic head is made of high-quality materials that are designed to withstand extreme temperatures. This tool kit comes with a 34 in. handle, which gives you better reach when retrieving items at different angles or heights. If you are looking for the right tool to retrieve lost tools and other metal objects, then this Mag-Mate MMK204 Magnetic/Magnifier Tool Kit will definitely meet your needs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWELL Oscillating Saw Blade, BiMetal (RW8966)
- FEIN Adaptor Weldon/B16 (63901061000)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 31/32 (53662)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK201)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK203)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 6" Mirror (SUC-6C)
- WESTWARD Inspection Tool Kit, 8 Pc (4FPU5)
- PARKER RESEARCH Parker Powder Applicator (RB-4)
- WESTWARD Inspection Tool Set, Telescoping, 2 PC (1VUA1)
- GENERAL TOOLS Telescoping 3X Mirror Tab (759563)
- Mag-Mate Inspection and Retrieving Tools