Shop All Welding Accessories
Mag-Mate
Magnetic Wind Block, 50 lb. Max Pull, 36"L
Mfr # WWB36
Zoro # G0335848
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Magnetic
- Color Black
- Characteristics Flat Black Paint
- Overall Height 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WWB36
- Zoro # G0335848
- UPC # 682241306501
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 7.1 in |
Overall Width | 2.9 in |
Overall Length | 36 in |
Details
Item | Magnetic Wind Block |
Material | Stainless Steel |
Type | Magnetic |
Color | Black |
Characteristics | Flat Black Paint |
Thickness | 2 5/8 in |
Angle | 90 Degrees |
Max. Pull | 50 lb |
On/Off Setting | No |
Stability Temp. | 300 Degrees F |
Features | Powerful Permanent Magnets, Prevents Loss of Gas Coverage, Reduces Arc Flash |
For Use On | Horizontally, Vertically or Inverted |
Maximum Pull | 50 lb |
Housing Material | Stainless Steel |
Positioner Color | Black |
Positioner Type | Magnetic Wind Block |
Switchable On/Off | Not Switchable |
Positioning Angles | 90 Degrees |
Plate Thickness | 2.63 in |
Number of Angles | 1 |
Stability Temperature | 300 Degrees F |
Description
Magnetic Wind Block, Maximum Pull 50 lb, Overall Height 7.1 in, Overall Length 36 in, Overall Width 2.9 in, Positioning Angles 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 1, Features Powerful Permanent Magnets, Prevents Loss of Gas Coverage, Reduces Arc Flash, For Use On Horizontally, Vertically or Inverted, Housing Material Stainless Steel, Plate Thickness 2.63 in, Positioner Color Black, Positioner Type Magnetic Wind Block, Stability Temperature 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Welding Kit, Stick (646325)
- OATEY Solder 1Oz Safe Flo Silver (53061)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 15 psi, Use With: Oxygen (KH1073)
- VICTOR Heating Nozzle, 1 Piece, Size 2, Acetylene (0324-0108)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- MAG-MATE Magnetic Weld Angle, 12-1/4in, 450lb (WSF0450R)
- MAG-MATE Magnetic Weld Angle, 9-5/8x9-5/8in, 150lb (WSP0150R)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG200R)
- MAG-MATE Magnetic Weld Square, 3x2-3/4in, 450lb (WS0450R)
- LINCOLN ELECTRIC Lincoln Electric 209925 Canvas Cover for Small Wire-Feed Welder (209925)
- Mag-Mate Welding Accessories