Shop All Welding Accessories
Mag-Mate
Magnetic Wind Block, 50 lb. Max Pull, 24"L
Mfr # WWB24
Zoro # G0335778
Free Shipping & Returns
$136.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Magnetic
- Color Black
- Characteristics Flat Black Paint
- Overall Height 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # WWB24
- Zoro # G0335778
- UPC # 682241306402
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 7.1 in |
Overall Width | 2.9 in |
Overall Length | 24 in |
Details
Item | Magnetic Wind Block |
Material | Stainless Steel |
Type | Magnetic |
Color | Black |
Characteristics | Flat Black Paint |
Thickness | 2 5/8 in |
Angle | 90 Degrees |
On/Off Setting | No |
Stability Temp. | 300 Degrees F |
Max. Pull | 50 lb |
Features | Powerful Permanent Magnets, Prevents Loss of Gas Coverage, Reduces Arc Flash |
Switchable On/Off | Not Switchable |
Positioner Color | Black |
Positioning Angles | 90 Degrees |
Plate Thickness | 2.63 in |
Stability Temperature | 300 Degrees F |
Maximum Pull | 50 lb |
Housing Material | Stainless Steel |
Positioner Type | Magnetic Wind Block |
For Use On | Horizontally, Vertically or Inverted |
Number of Angles | 1 |
Description
Magnetic Wind Block, Maximum Pull 50 lb, Overall Height 7.1 in, Overall Length 24 in, Overall Width 2.9 in, Positioning Angles 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 1, Features Powerful Permanent Magnets, Prevents Loss of Gas Coverage, Reduces Arc Flash, For Use On Horizontally, Vertically or Inverted, Housing Material Stainless Steel, Plate Thickness 2.63 in, Positioner Color Black, Positioner Type Magnetic Wind Block, Stability Temperature 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Blankets - Uncoated Fibreglass (36305)
- ARCAIR BareExothermic, CuttingRods, 1/4"x44", PK25 (43049005)
- XTRWELD Cylinder, DOT, 125cuft, Oxygen, CGA 540, Green (CYLDSO540-125)
- BDG Leather Welding Rod Holder, EA, Universal (64-1-683-K)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG300R)
- MAG-MATE Weld Rod Tube Holders (WRTH02MX30)
- MAG-MATE Magnetic Weld Angle w/Grd, 4in, 150lb (WSM0150RG)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- MAG-MATE Magnetic Weld Square, 3x2-3/4in, 450lb (WS0450R)
- MAG-MATE Magnetic Pry Bar, 1000 lb. Max Pull, 19" L (PB1000R)
- BUILDPRO Welding Table, 78W, 38D, Cap 4400, Nitrited (TMQA57838)
- Mag-Mate Welding Accessories