Shop All Welding Magnets
Mag-Mate
Magnetic Welding Square, 4-3/8in.L, 75 lb.
Mfr # WS410AX3
Zoro # G2367410
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 3.8 in
- Color Silver
- Max. Pull 75 lb
- Thickness 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WS410AX3
- Zoro # G2367410
- UPC # 682241297908
- Country of Origin United States
- Category Welding Magnets
Dimensions
Overall Length | 3.8 in |
Hole Dia. | 5/16 in |
Overall Width | 3.8 in |
Overall Height | 4.4 in |
Center Hole Diameter | 5/16 in |
Description
Magnetic Welding Square, Maximum Pull 75 lb, Overall Height 4.4 in, Overall Length 3.8 in, Overall Width 3.8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features For Holding Support Brackets, Fuzz Iron Resistant Cover, Holds 3 Pieces of Metal at Once, Weld Splatter, Housing Material Steel, Includes Multiple Language Label, Magnet Material Ceramic, Plate Thickness 1.13 in, Positioner Color Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- HARRIS Lead Free Soldering Flux, Paste, 4 oz (BRPF4POP)
- AMERICAN TORCH TIP Contact Tip, Wire Size .015", Pk10 (14H-45)
- WELLER Solder Tip, Chisel, 0.031 In/0.79 mm (T0054443799)
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 250 A (WG250)
- MAG-MATE Magnetic Weld Square, 3-3/4x3-3/4in, 60lb (WS300)
- MAG-MATE Magnetic Weld Butt Clamp, PK2, PK2 (WBC1PK2)
- MAG-MATE Magnetic Weld Square, 8x8in, 160lb (WS810)
- MAG-MATE Magnetic Weld Square, 3-3/4x3/4in, 60lb (WS301)
- MAG-MATE Magnetic Weld Square, 4-3/8x3in, 55lb (WS11094)
- BESSEY Magnetic Welding Ground, 800A, 3-1/2Dia (MGC-2)
- Mag-Mate Welding Magnets