Shop All Welding Magnets
Mag-Mate
Magnetic Welding Square, 3-3/4in.L, 60 lb.
Mfr # WS300AX3
Zoro # G2367447
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 3.8 in
- Color Silver
- Max. Pull 60 lb
- Thickness 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WS300AX3
- Zoro # G2367447
- UPC # 682241297601
- Country of Origin United States
- Category Welding Magnets
Dimensions
Overall Length | 3.8 in |
Overall Width | 3.8 in |
Hole Dia. | 5/16 in |
Overall Height | 3.8 in |
Center Hole Diameter | 5/16 in |
Description
Magnetic Welding Square, Maximum Pull 60 lb, Overall Height 3.8 in, Overall Length 3.8 in, Overall Width 3.8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features For Holding Support Brackets, Holds 3 Pieces of Metal at Once, Housing Material Steel, Includes Multiple Language Label, Magnet Material Ceramic, Plate Thickness 1.13 in, Positioner Color Silver, Positioner Type Magnetic Welding Square
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Paste Flux Wtr Sol 1.7Oz No Br (30130)
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Air Cooled (WP-17) (PWP17)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 1 lb. (41R188)
- TURBOTORCH Air/Lp Kit, Lp-3 Series (0386-0006)
- MAG-MATE Magnetic Weld Angle Kit, 1/2x1/2in, 1lb (WS3XK01)
- MAG-MATE Magnetic Weld Butt Clamp, PK2, PK2 (WBC1PK2)
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. (WS400AX3)
- MAG-MATE Magnetic Weld Square, 8x8in, 325lb (WS820)
- MAG-MATE Magnetic Weld Square, 7-5/8x3-3/4in, 120lb (WS302)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 150lb (WS420)
- MAG-MATE Multi-Angle Adjustable Magnetic Fix, PK2 (WVP1PK2)
- Mag-Mate Welding Magnets