Shop All Welding Accessories
Mag-Mate
Magnetic Weld Square, 4-1/4x3in, 1000lb
Mfr # WS1000R
Zoro # G3854789
product price: $440.05
/ea
Free Shipping & Returns
$440.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare Earth
- Type Magnetic
- Color Red
- Characteristics Tapped Holes for Fixture
- Overall Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WS1000R
- Zoro # G3854789
- UPC # 682241295706
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 4.8 in |
Overall Width | 4 in |
Overall Length | 4.3 in |
Description
Magnetic Welding Square, Maximum Pull 1,000 lb, Overall Height 4.8 in, Overall Length 4.3 in, Overall Width 4 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Locking On/Off Handle for Safety, For Use On Flat or Round Steel, Housing Material Steel, Includes Tapped Mounting Holes, Magnet Material Rare Earth, Plate Thickness 4 in, Positioner Color Silver, Positioner Type Magnetic Welding Square, Process Welding Angles and Clamping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURLITE Single Flint Renewals, 40 Holders Of 5 Flints (3001X)
- BLUE DEMON Aluminum Welding Wire, .030"x16lb, Spool (ER4047-030-16)
- VICTOR Gas Regulator, Single Stage, CGA-580, 200 to 3000 psi, Use With: Argon, Helium, Nitrogen (0781-1448)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- MAG-MATE Magnetic Weld Angle, 9-5/8x9-5/8in, 150lb (WSP0150R)
- MAG-MATE Magnetic Pry Bar, 1000 lb. Max Pull, 19" L (PB1000R)
- MAG-MATE Weld Rod Tube Holders (WRTH02MX30)
- MAG-MATE Magnetic Weld Square, 3x2-3/4in, 450lb (WS0450R)
- MAG-MATE Right Weld Inside 90 outside 45/90, PK2 (WS100PK02)
- KT INDUSTRIES Tip Drill (5-0040)
- Mag-Mate Welding Accessories