Shop All Welding Magnets
Mag-Mate
Magnetic Weld Square, 3-3/4x4-3/8in, 75lb
Mfr # WS410
Zoro # G0883127
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 3.8 in
- Color Silver
- Max. Pull 75 lb
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WS410
- Zoro # G0883127
- UPC # 682241173509
- Country of Origin United States
- Category Welding Magnets
Dimensions
Overall Length | 3.8 in |
Overall Width | 3.8 in |
Overall Height | 4.4 in |
Hole Dia. | 5/16 in |
Center Hole Diameter | 5/16 in |
Description
Magnetic Welding Square, Maximum Pull 75 lb, Overall Height 4.4 in, Overall Length 3.8 in, Overall Width 3.8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features Plated Steel Poles Reduce Rust, Housing Material Steel, Includes Large Finger Hole, Magnet Material Ceramic, Plate Thickness 0.75 in, Positioner Color Silver, Positioner Type Magnetic Welding Square, Stability Temperature 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Gas Diffuser, Robotic (1560-1125)
- WELLER Wxp 200 Soldering Set With Wdh 31 (T0052920699N)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- MILLER ELECTRIC Multiprocess Welder, XMT(R) 350, Phase Single; Three , 208 to 575V AC , 350A @ 34V DC, 60% (907161)
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. (WS410AX3)
- MAG-MATE Multi-Angle Adjustable Magnetic Fix, PK2 (WVP2PK2)
- MAG-MATE Compact Magnetic Welding Square Hol, PK4 (WS300PK04)
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS300AX3)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 150lb (WS420)
- MAG-MATE Magnetic Base Clamp, PR (WSB02M)
- MAG-MATE Magnetic Welding Square, 3 in. L, 55 lb. (WS11094AX3)
- Mag-Mate Welding Magnets