Shop All Welding Magnets
Mag-Mate
Magnetic Weld Square, 3-3/4x3-3/4in, 60lb
Mfr # WS300
Zoro # G3277373
original price:
$10.85
10% off
new price: $9.67
/ea
$9.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 3.8 in
- Color Silver
- Max. Pull 60 lb
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WS300
- Zoro # G3277373
- UPC # 682241173707
- Country of Origin United States
- Category Welding Magnets
Dimensions
Overall Length | 3.8 in |
Overall Height | 3.8 in |
Hole Dia. | 5/16 in |
Overall Width | 3.8 in |
Center Hole Diameter | 5/16 in |
Description
Magnetic Welding Square, Maximum Pull 60 lb, Overall Height 3.8 in, Overall Length 3.8 in, Overall Width 3.8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features Plated Steel Poles Reduce Rust, Housing Material Steel, Includes Large Finger Hole, Magnet Material Ceramic, Plate Thickness 0.75 in, Positioner Color Silver, Positioner Type Magnetic Welding Square, Stability Temperature 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, 0.040 In, PK25 (206187)
- POWERWELD Harris Style 36" Straight Cutting Torch, Acetylene (PW62-3E-36-180)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 5lb. (E330-332-05)
- LINCOLN ELECTRIC Magnum Cable Assembly Adapter Kit (K466-6)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 150lb (WS420)
- MAG-MATE Magnetic Weld Square, 8x8in, 160lb (WS810)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS410)
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. (WS410AX3)
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 250 A (WG250)
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS300AX3)
- FLANGE WIZARD Magnetic Centering Head, Medium (53076-M)
- Mag-Mate Welding Magnets