Shop All Welding Accessories
Mag-Mate
Magnetic Weld Ground, 5x4-5/8in, 450lb
Mfr # WG800R
Zoro # G3854755
product price: $224.24
/ea
Free Shipping & Returns
$224.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800 A
- Material Steel
- Type Duct Mount
- Color Red
- Characteristics Nut and Bolt Cable Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WG800R
- Zoro # G3854755
- UPC # 682241296000
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 4.6 in |
Overall Width | 3 in |
Overall Length | 5 in |
Height (In.) | 4 5/8 in |
Length (In.) | 5 in |
Description
Magnetic Welding Ground, Maximum Current 800 A, Compatible Cable Gauge (Maximum) 1/0 AWG, Clamp Body Material Steel, Maximum Pull 450 lb, Cable Connection Type Bolt and Nut, Clamp Type On/Off Welding Ground, Compatible with Surface Type Flat, Pipe, Features Rare Earth Magnetic Ground, Includes 1/2-13 x 1-1/4 In. Lg Grd bolt, Overall Height 4.6 in, Overall Length 5 in, Overall Width 3 in, Positioning Angles 45 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 135 Degrees
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 150 ft L, 3-3/8 ft W (397-40R)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Orange (348-6X6)
- WORTHINGTON CYLINDERRP Bernzomatic Out Torch (JT850)
- HOBART WELDING PRODUCTS Protective Welder Cover, For Champion 145 (770714)
- MAG-MATE Magnetic Pry Bar, 1000 lb. Max Pull, 19" L (PB1000R)
- MAG-MATE Weld Rod Tube Holders (WRTH02MX30)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG200R)
- MAG-MATE Magnetic Weld Angle, 12-1/4in, 450lb (WSF0450R)
- MAG-MATE Right Weld Inside 90 outside 45/90, PK2 (WS100PK02)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (087132)
- Mag-Mate Welding Accessories