Shop All Welding Accessories
Mag-Mate
Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb
Mfr # WG300R
Zoro # G3854761
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300 A
- Material Steel
- Type On/Off Welding Ground
- Color Red
- Characteristics Nut and Bolt Cable Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WG300R
- Zoro # G3854761
- UPC # 682241295904
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 2.8 in |
Overall Width | 1.9 in |
Length (In.) | 2 7/8 in |
Overall Length | 2.9 in |
Height (In.) | 2 3/4 in |
Description
Magnetic Welding Ground, Maximum Current 300 A, Compatible Cable Gauge (Maximum) 4 AWG, Clamp Body Material Steel, Maximum Pull 150 lb, Cable Connection Type Bolt and Nut, Clamp Type On/Off Welding Ground, Compatible with Surface Type Flat, Pipe, Features Rare Earth Magnetic Ground, Includes 1/2-13 x 1-1/4 In. Lg Grd bolt, Overall Height 2.8 in, Overall Length 2.9 in, Overall Width 1.9 in, Positioning Angles 45 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 135 Degrees
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WL-1-200)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (317-6X6)
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER312-045-30)
- MAG-MATE Magnetic Weld Angle, 12-1/4in, 450lb (WSF0450R)
- MAG-MATE Magnetic Pry Bar, 1000 lb. Max Pull, 19" L (PB1000R)
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- MAG-MATE On/Off Magnetic Weld Square, 80 lb Hold (WSM0150R)
- MAG-MATE Right Weld Inside 90 outside 45/90, PK2 (WS100PK02)
- MAG-MATE Magnetic Weld Square, 4-1/4x3in, 1000lb (WS1000R)
- BESSEY Table Clamp, Ratcheting Lever, 2-3/8 in. D (TWV16-20-15H)
- Mag-Mate Welding Accessories