Shop All Welding Accessories
Mag-Mate
Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb
Mfr # WG200R
Zoro # G3854770
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200 A
- Material Steel
- Type On/Off Welding Ground
- Color Red
- Characteristics Nut and Bolt Cable Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # WG200R
- Zoro # G3854770
- UPC # 682241295805
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 2.8 in |
Overall Width | 1.8 in |
Length (In.) | 2 7/8 in |
Height (In.) | 2 3/4 in |
Overall Length | 2.9 in |
Description
Magnetic Welding Ground, Maximum Current 200 A, Compatible Cable Gauge (Maximum) 6 AWG, Clamp Body Material Steel, Maximum Pull 150 lb, Cable Connection Type Bolt and Nut, Clamp Type On/Off Welding Ground, Compatible with Surface Type Flat, Pipe, Features Rare Earth Magnetic Ground, Includes 1/2-13 x 1-1/4 In. Lg Grd bolt, Overall Height 2.8 in, Overall Length 2.9 in, Overall Width 1.8 in, Positioning Angles 45 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 135 Degrees
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welder, Handler(R), 1, 230V AC, 25 to 190A DC, 30 % (500554001)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- SAFTCART Single Cylinder Stand, 36 In. H, Steel (260-1)
- LUBRIMATIC 14 Oz. Cartridge Marine Trailer Wheel Bearing Grease (11402)
- MAG-MATE Weld Rod Tube Holders (WRTH02MX30)
- MAG-MATE On/Off Magnetic Weld Square, 80 lb Hold (WSM0150R)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- MAG-MATE Magnetic Weld Ground, 5x4-5/8in, 450lb (WG800R)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 36"L (WWB36)
- MAG-MATE Magnetic Pry Bar, 1000 lb. Max Pull, 19" L (PB1000R)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55015)
- Mag-Mate Welding Accessories