Shop All Welding Accessories
Mag-Mate
Magnetic Weld Angle, 9-5/8x9-5/8in, 150lb
Mfr # WSP0150R
Zoro # G3854728
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare Earth
- Type Magnetic
- Color Red
- Characteristics Holds On Three Sides
- Overall Height 9.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # WSP0150R
- Zoro # G3854728
- UPC # 682241296307
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 9.6 in |
Overall Width | 2.1 in |
Overall Length | 9.6 in |
Description
Magnetic Welding Angle, Switchable On/Off Switchable, Positioning Angles (Maximum) 270 Degrees , Positioning Angles (Minimum) 22 Degrees , Maximum Pull 150 lb, Overall Length 9.6 in, Overall Width 2.1 in, Overall Height 9.6 in, Features Stays Clean and Chips Fall Off Easily When Magnet is Turned Off, For Use On Flat or Round Steel or Cast Iron, Housing Material Steel, Includes Detents, Locking Handle, Magnet Material Rare Earth, Plate Thickness 2.13 in, Positioner Color Red
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Iron, Battery, Cordless, 6W (FX-901/P)
- STEINER Barrier Curtain, 8 ft. W x 6 ft. H, Clear (339-6X8)
- POWERWELD Mechanical Cable Splicer, #2/0 to #4/0 (CS-2040)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709001)
- MAG-MATE Magnetic Weld Angle w/Grd, 4in, 150lb (WSM0150RG)
- MAG-MATE Magnetic Weld Square, 4-1/4x3in, 1000lb (WS1000R)
- MAG-MATE Weld Rod Tube Holders (WRTH01)
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- MAG-MATE Weld Rod Tube Holders (WRTH02MX30)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG200R)
- SIEVERT Hose Adapter, 9/16" (64031)
- Mag-Mate Welding Accessories