Shop All Welding Accessories
Mag-Mate
Magnetic Weld Angle, 8-1/4x8-1/4in, 150lb
Mfr # WSF0150R
Zoro # G3854719
Free Shipping & Returns
$234.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare Earth
- Type Magnetic
- Color Red
- Characteristics Inside or Outside 90 Degrees Holding
- Overall Height 8.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # WSF0150R
- Zoro # G3854719
- UPC # 682241296406
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 8.3 in |
Overall Width | 2.9 in |
Overall Length | 8.3 in |
Description
Magnetic Welding Angle, Maximum Pull 150 lb, Overall Height 8.3 in, Overall Length 8.3 in, Overall Width 2.9 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Reversible for Inside or Outside Hold, Slots Allowing for Quick-Slide Adjustment, For Use On Flat or Round Steel or Cast Iron, Housing Material Steel, Magnet Material Rare Earth, Plate Thickness 2.88 in, Positioner Color Red, Positioner Type Magnetic Welding Angle
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Air/Lp Kit, Lp-3 Series (0386-0006)
- XTRWELD SELECT 7014 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014125-5)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (10N45)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1138)
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- MAG-MATE Right Weld Inside 90 outside 45/90, PK2 (WS100PK02)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG200R)
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- MAG-MATE Magnetic Weld Square, 3x2-3/4in, 450lb (WS0450R)
- BESSEY Double Magnetic Square, 2x48.5 lb. (WMS-4)
- Mag-Mate Welding Accessories