Shop All Tool Hanging Racks & Rails
Mag-Mate
Magnetic Tool Holder, 24 in.
Mfr # TH2400
Zoro # G6099012
product price: $53.45
/ea
$53.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Type Industrial
- Finish Smooth
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # TH2400
- Zoro # G6099012
- UPC # 682241108303
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Length | 24 in |
Width | 2 in |
Height | 2 in |
Overall Length | 24 in |
Overall Height | 2 in |
Overall Width | 1 1/8 in |
Mounting Hole Diameter | 3/16 in |
Details
Item | Magnetic Tool Holder |
Material | Stainless Steel |
Color | Silver |
Type | Industrial |
Finish | Smooth |
Includes | Mounting Screws |
Thickness | 1 3/25 in |
Tool Storage Type Included | Tool Rack/Rail |
Features | Keeps Tools or Drill Close At Hand and Organized |
For Use With | Mount to Walls, Work Benches and Ladders |
Total Load Capacity | 240 lb |
Magnet Material | Ceramic |
Includes Mounting Hardware | Yes |
Description
Magnetic Tool Holder, Color Silver, Finish Smooth, Includes Mounting Hardware Yes, Magnet Material Ceramic, Material Stainless Steel, Mounting Hole Diameter 3/16 in, Mounting Location Ladder, Wall, Work Bench, Mounting Type Mounting Hole, Overall Height 2 in, Overall Length 24 in, Overall Width 1 1/8 in, Total Load Capacity 240 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Carbide, 1F, 120 deg., 1/8" (C1-1/8-120)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302476)
- GARDNER BENDER Conduit Bender Head, 3/4 EMT, 1/2 Rigid (961)
- GENERAL TOOLS Automatic Center Punch, Length 5 5/8 in, Diameter 5/8 in, Replaceable Point (78)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500ZP01 (MX1500ZP01)
- MAG-MATE Magnet with Clip, 82 lb. Pull, MX2500NP01 (MX2500NP01)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- MAG-MATE Magnetic Tool Holder, 18 in. (TH1800)
- MAG-MATE Magnet with Cable Holder, 14 lb. Pull (MX1000CBL1)
- MAG-MATE Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in (MX1000NP01)
- ERNST MANUFACTURING 90 Tool Bit Boss, 13 in. 2 Rail - Black (5710)
- Mag-Mate Tool Hanging Racks & Rails