Shop All Below the Hook Lifting Magnets
Mag-Mate
Magnetic Tie-Down, 4-3/4" H, 5-3/4" L
Mfr # MTD110R
Zoro # G7262276
product price: $229.51
/ea
Free Shipping & Returns
$229.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 110 lb
- Magnet Activation Locking On/Off Handle
- Overall Height 4 3/4 in
- Overall Length 5 3/4 in
- Magnet Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MTD110R
- Zoro # G7262276
- UPC # 682241297304
- Country of Origin Multiple
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 4 3/4 in |
Overall Length | 5 3/4 in |
Magnet Length | 3 in |
Magnet Width | 2 3/4 in |
Handle Length | 2 1/2 in |
Magnet Height | 2 3/4 in |
Overall Width | 2 3/4 in |
Magnet Surface Size | 3 in x 2 3/4 in |
Overall Size | 5 3/4 in x 2 3/4 in |
Handle Length - Maximum | 2 1/2 in |
Loop Diameter | 1 1/8 in |
Description
Magnetic Tie Down, Product Type Magnetic Tie Down, Maximum Load Capacity 110 lb, Release Mechanism On/Off Handle, Magnet Length 3 in, Magnet Height 2 3/4 in, Magnet Width 2 3/4 in, Handle Type L-Handle, Loop Diameter 1 1/8 in, Handle Length - Maximum 2 1/2 in, Overall Length 5 3/4 in, Overall Width 2 3/4 in, Overall Height 4 3/4 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 180 Degrees F, Housing Material 304 Stainless Steel, Carbon Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clearance Bar, 5 In. Dia., 76 In. L (1780)
- CAMPBELL CHAIN & FITTINGS CHAIN PROOF 3/16""GAL150' (143336)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 200 lb. (7011032)
- MAG-MATE FXR Permanent Lift Magnet 220 l (FXR0220)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- MAG-MATE PowerLift(R) Lifting Magnet, 5000 lb Cap, 16-1/2 In OAL (PNL5000)
- MAG-MATE PowerLift(R) Lifting Magnet, 1600 lb Cap, 10-3/4 in OAL (PNL1600)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 9-1/2 In OAL (BL1000)
- MAG-MATE Lifting Magnet, 400 lb Cap, 7-3/4 In OAL (CL0400)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- Mag-Mate Lifting Equipment