Shop All Below the Hook Lifting Magnets
Mag-Mate
Magnetic Tie-Down, 2-3/4" H, 4-1/8" L
Mfr # MTD035R
Zoro # G7262285
product price: $75.07
/ea
Free Shipping & Returns
$75.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 35 lb
- Overall Height 2 3/4 in
- Magnet Activation Locking On/Off Handle
- Magnet Length 1 1/2 in
- Overall Length 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MTD035R
- Zoro # G7262285
- UPC # 682241297205
- Country of Origin Multiple
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 2 3/4 in |
Magnet Length | 1 1/2 in |
Overall Length | 4 1/8 in |
Magnet Width | 1 7/8 in |
Magnet Height | 1 1/8 in |
Overall Width | 1 7/8 in |
Handle Length | 1 in |
Magnet Surface Size | 1 1/2 in x 1 7/8 in |
Overall Size | 4 1/8 in x 1 13/16 in |
Loop Diameter | 1 1/8 in |
Handle Length - Maximum | 1 in |
Description
Magnetic Tie Down, Product Type Magnetic Tie Down, Maximum Load Capacity 35 lb, Release Mechanism On/Off Handle, Magnet Length 1 1/2 in, Magnet Height 1 1/8 in, Magnet Width 1 7/8 in, Handle Type L-Handle, Loop Diameter 1 1/8 in, Handle Length - Maximum 1 in, Overall Length 4 1/8 in, Overall Width 1 7/8 in, Overall Height 2 3/4 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 180 Degrees F, Housing Material 304 Stainless Steel, Carbon Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- HAMILTON Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-6DB)
- ADVANTAGE SALES & SUPPLY Advantage 500' 5/32" Diameter 7x19 Galvanized Aircraft Cable GAC1567X19R500 (GAC1567X19R500)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- MAG-MATE Magnetic Part Handler, Rare Earth (TPLP15)
- MAG-MATE PowerLift(R) Lifting Magnet, 5000 lb Cap, 16-1/2 In OAL (PNL5000)
- MAG-MATE Lifting Magnet, 400 lb Cap, 7-3/4 In OAL (CL0400)
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- MAG-MATE FXP Permanent Lift Magnet 1450 (FXP1450)
- MAG-MATE FXR Permanent Lift Magnet 1650 (FXR1650)
- MAG-MATE POWERLIFT 7-7/8 in. Lifting Magnet with 800 lbs. Capacity (PNL0800)
- Mag-Mate Lifting Equipment