Shop All Magnetic Pickup Tools
This Product is Discontinued
Mag-Mate
Magnetic Sweeper, Rolling, 40 x 19-1/2 In (Discontinued)
Mfr # SS1800
Zoro # G4596006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Rolling
- Length 40 in
- Width 19 1/2 in
- Surface Size 19 in W
- Extended Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # SS1800
- Zoro # G4596006
- UPC # 682241146800
- Country of Origin Multiple
- Category Magnetic Pickup Tools
Dimensions
Length | 40 in |
Width | 19 1/2 in |
Surface Size | 19 in W |
Extended Length | 40 in |
Pickup Length | 19 in |
Wheel Dia. | 1 1/4 in |
Overall Height | 40 in |
Wheel Diameter | 1 1/4 in |
Description
Magnetic Floor Sweeper, Ground Clearance - Maximum 3/4 in, Handle Material Wood, Magnetic Pull Capacity - Maximum 15 lb, Overall Height 40 in, Wheel Diameter 1 1/4 in, Wheel Material Rubber, Features Wheel Position Behind Sweeper Allows For Access Right Up To Walls, Into Corners And Against Machinery, Housing Material Ceramic, Stainless Steel, Product Type Magnetic Floor Sweeper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.