Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Magnetic Sheet Separator, 7-12ga, 18-5/16H
Mfr # TKF18
Zoro # G6856595
product price: $858.00
/ea
Free Shipping & Returns
$858.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Gauge 7 to 12 ga
- Overall Height 18 in
- Overall Thickness 3 in
- Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
- Overall Width 8 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # TKF18
- Zoro # G6856595
- UPC # 682241165702
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 18 in |
Overall Width | 8 5/16 in |
Minimum Compatible Sheet Width | 7 1/2 in |
Overall Depth | 2 11/16 in |
Maximum Stack Height | 3 in |
Details
Item | Magnetic Sheet Separator |
Metal Gauge | 7 to 12 ga |
Overall Thickness | 3 in |
Footnotes | Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height |
Minimum Compatible Sheet Thickness | 12 ga |
Minimum Operating Temperature | -148 Degrees F |
Maximum Operating Temperature | 480 Degrees F |
Maximum Compatible Sheet Thickness | 7 ga |
Material | Steel |
Description
Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 12 ga, Maximum Compatible Sheet Thickness 7 ga, Minimum Compatible Sheet Width 7 1/2 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 18 in, Overall Width 8 1/4 in, Overall Depth 2 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- TIMBER TUFF Log Chain 5/16" x 14 (TMW-51614HVLC)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange, PR (UC1400-6-P)
- CHECKERS Airplane Chock, 2-3/4 In, Urethane, Ylw, PR (AC201)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 12-1/4H (MGF12)
- MAG-MATE Lifting Magnet, 300 Lb Flat Steel Cap (B600)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 9-1/4H (TNF09)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H (TNF12)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- MAG-MATE Lifting Magnet, 50 Lb Cap, Trigger Release (B090)
- QEP Double Suction Cup Portable Handle (75003)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups