Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Magnetic Sheet Separator, 7-12ga, 15-1/4H
Mfr # TKF15
Zoro # G7168007
product price: $751.50
/ea
Free Shipping & Returns
$751.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Gauge 7 to 12 ga
- Overall Height 15 in
- Overall Width 8 5/16 in
- Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
- Overall Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # TKF15
- Zoro # G7168007
- UPC # 682241165603
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 15 in |
Overall Width | 8 5/16 in |
Maximum Stack Height | 3 in |
Minimum Compatible Sheet Width | 7 1/2 in |
Overall Depth | 2 11/16 in |
Details
Metal Gauge | 7 to 12 ga |
Item | Magnetic Sheet Separator |
Footnotes | Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height |
Overall Thickness | 3 in |
Maximum Compatible Sheet Thickness | 7 ga |
Minimum Operating Temperature | -148 Degrees F |
Maximum Operating Temperature | 480 Degrees F |
Minimum Compatible Sheet Thickness | 12 ga |
Material | Steel |
Description
Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 12 ga, Maximum Compatible Sheet Thickness 7 ga, Minimum Compatible Sheet Width 7 1/2 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 15 in, Overall Width 8 1/4 in, Overall Depth 2 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F022)
- PEERLESS CHAIN 1/4 7X19 WIRE ROPE 250'/RL, 4503317 (4503317)
- AFTERMARKET Suspension Seat for Mower Excavator Forklift Wheel Loader Dozer Backhoe Tractor (SEQ90-0410)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 9-1/4H (TNF09)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-01)
- MAG-MATE Lifting Magnet, 50 Lb Flat Steel Cap (B100)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- MAG-MATE Cup Magnet w/Blk Rubber Spring Clam, PK3 (MX2500BH01PK03)
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- WOODS POWR-GRIP 8 in. Horizontal Handle Metal Suction Cup Lifter (N4950)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups