Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Magnetic Sheet Separator, 7-12ga, 12-1/4H
Mfr # TKF12
Zoro # G7259901
Free Shipping & Returns
$630.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Gauge 7 to 12 ga
- Overall Height 12 in
- Overall Thickness 3 in
- Overall Width 8 5/16 in
- Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # TKF12
- Zoro # G7259901
- UPC # 682241165504
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 12 in |
Overall Width | 8 5/16 in |
Minimum Compatible Sheet Width | 7 1/2 in |
Maximum Stack Height | 3 in |
Overall Depth | 2 11/16 in |
Details
Item | Magnetic Sheet Separator |
Metal Gauge | 7 to 12 ga |
Overall Thickness | 3 in |
Footnotes | Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height |
Minimum Operating Temperature | -148 Degrees F |
Maximum Operating Temperature | 480 Degrees F |
Minimum Compatible Sheet Thickness | 12 ga |
Material | Steel |
Maximum Compatible Sheet Thickness | 7 ga |
Description
Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 12 ga, Maximum Compatible Sheet Thickness 7 ga, Minimum Compatible Sheet Width 7 1/2 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 12 in, Overall Width 8 1/4 in, Overall Depth 2 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, 8'x1.25" Ergo-Torque Ratchet, 800Lbs WLL, PK2 (47354)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lbs. (FG452088BLA)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- GALLAGHER Electric Bungee Gate (G640504)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 15-1/4H (MGF15)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-01)
- MAG-MATE Cup Magnet w/Blk Rubber Spring Clam, PK3 (MX2500BH01PK03)
- MAG-MATE Lifting Magnet, 50 Lb Flat Steel Cap (B100)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups