Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Magnetic Sheet Separator, 20-30ga, 15-1/4H
Mfr # TNF15
Zoro # G6794173
product price: $420.00
/ea
Free Shipping & Returns
$420.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Gauge 20 to 30 ga
- Overall Height 15 1/4 in
- Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
- Overall Thickness 1 7/16 in
- Overall Width 6 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # TNF15
- Zoro # G6794173
- UPC # 682241166204
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 15 1/4 in |
Overall Width | 6 3/16 in |
Overall Depth | 1 11/16 in |
Minimum Compatible Sheet Width | 5 in |
Maximum Stack Height | 3 in |
Details
Item | Magnetic Sheet Separator |
Metal Gauge | 20 to 30 ga |
Footnotes | Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height |
Overall Thickness | 1 7/16 in |
Maximum Operating Temperature | 480 Degrees F |
Maximum Compatible Sheet Thickness | 20 ga |
Minimum Operating Temperature | -148 Degrees F |
Material | Steel |
Minimum Compatible Sheet Thickness | 30 ga |
Description
Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 30 ga, Maximum Compatible Sheet Thickness 20 ga, Minimum Compatible Sheet Width 5 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 15 1/4 in, Overall Width 6 3/16 in, Overall Depth 1 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P12S-HR040D-P2)
- KINGCORD 5/8 in. x 200 ft. White Twisted Nylon Rope (300481)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN2801NX10)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-04)
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 9-1/4H (MGF09)
- MAG-MATE Lifting Magnet, 50 Lb Flat Steel Cap (B100)
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- MAG-MATE Cup Magnet w/Blk Rubber Spring Clam, PK3 (MX2500BH01PK03)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- ERIEZ Magnetic Pull Test Kit, Digital Scale Kit (201512425G2)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups