Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Magnetic Sheet Separator, 20-30ga, 12-1/4H
Mfr # TNF12
Zoro # G7019257
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Gauge 20 to 30 ga
- Overall Height 12 1/4 in
- Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
- Overall Thickness 1 7/16 in
- Overall Width 6 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # TNF12
- Zoro # G7019257
- UPC # 682241166105
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 12 1/4 in |
Overall Width | 6 3/16 in |
Overall Depth | 1 11/16 in |
Minimum Compatible Sheet Width | 5 in |
Maximum Stack Height | 3 in |
Details
Metal Gauge | 20 to 30 ga |
Item | Magnetic Sheet Separator |
Footnotes | Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height |
Overall Thickness | 1 7/16 in |
Minimum Compatible Sheet Thickness | 30 ga |
Maximum Operating Temperature | 480 Degrees F |
Material | Steel |
Minimum Operating Temperature | -148 Degrees F |
Maximum Compatible Sheet Thickness | 20 ga |
Description
Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 30 ga, Maximum Compatible Sheet Thickness 20 ga, Minimum Compatible Sheet Width 5 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 12 1/4 in, Overall Width 6 3/16 in, Overall Depth 1 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K83)
- VESTIL Forklift Tow Base 3-Ball Hitch (HITCH-3B)
- US CARGO CONTROL 4" x 30' Blue Winch Straps with Flat Hook - Box of 10 (430FH-B-BOX)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 15-1/4H (MGF15)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 9-1/4H (MGF09)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-01)
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- MAG-MATE Lifting Magnet, 50 Lb Flat Steel Cap (B100)
- TECNOMAGNETE Lifting Magnet, 550 lb. Cap, 7-1/2 in. L (MAXX250)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups