Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Magnetic Sheet Separator, 12-22ga, 9-1/4H
Mfr # MGF09
Zoro # G8494482
product price: $340.50
/ea
Free Shipping & Returns
$340.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Gauge 12 to 22 ga
- Overall Height 9 1/4 in
- Overall Thickness 2 11/16 in
- Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
- Overall Width 6 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MGF09
- Zoro # G8494482
- UPC # 682241166303
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 9 1/4 in |
Overall Width | 6 3/16 in |
Overall Depth | 2 11/16 in |
Minimum Compatible Sheet Width | 5 in |
Maximum Stack Height | 3 in |
Details
Metal Gauge | 12 to 22 ga |
Item | Magnetic Sheet Separator |
Overall Thickness | 2 11/16 in |
Footnotes | Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height |
Material | Steel |
Maximum Compatible Sheet Thickness | 12 ga |
Minimum Compatible Sheet Thickness | 22 in |
Maximum Operating Temperature | 480 Degrees F |
Minimum Operating Temperature | -148 Degrees F |
Description
Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 22 in, Maximum Compatible Sheet Thickness 12 ga, Minimum Compatible Sheet Width 5 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 9 1/4 in, Overall Width 6 1/4 in, Overall Depth 2 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Snap Ring (221008)
- MAGLINER Hi-U Extension, For Hand Trucks (40010F)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- INDUSCO Cable, 1/8", 7x7", Galv x 250ft. (20500141)
- MAG-MATE Lifting Magnet, 300 Lb Flat Steel Cap (B600)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 12-1/4H (MGF12)
- MAG-MATE Cup Magnet w/Black Zip Tie Holder, PK6 (MX1000ZIP1PK06)
- MAG-MATE Cup Magnet w/Blk Rubber Spring Clam, PK3 (MX2500BH01PK03)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. (LJ45PHC)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups