Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Magnetic Sheet Separator, 12-22ga, 18-5/16
Mfr # MGF18
Zoro # G6840757
product price: $536.25
/ea
Free Shipping & Returns
$536.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Gauge 12 to 22 ga
- Overall Height 18 5/16 in
- Overall Width 6 3/16 in
- Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
- Overall Thickness 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MGF18
- Zoro # G6840757
- UPC # 682241166600
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 18 5/16 in |
Overall Width | 6 3/16 in |
Overall Depth | 2 11/16 in |
Maximum Stack Height | 3 in |
Minimum Compatible Sheet Width | 5 in |
Details
Item | Magnetic Sheet Separator |
Metal Gauge | 12 to 22 ga |
Footnotes | Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height |
Overall Thickness | 2 11/16 in |
Material | Steel |
Minimum Compatible Sheet Thickness | 22 in |
Maximum Operating Temperature | 480 Degrees F |
Minimum Operating Temperature | -148 Degrees F |
Maximum Compatible Sheet Thickness | 12 ga |
Description
Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 22 in, Maximum Compatible Sheet Thickness 12 ga, Minimum Compatible Sheet Width 5 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 18 5/16 in, Overall Width 6 1/4 in, Overall Depth 2 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Professional Grade 5' Fiberglass Stepladder - 1AA 375 lb. (35005)
- HAMPTON Stainless Steel Turnbuckle 160 lb (02-3426-204)
- SURTEK Swivel Eye Pulley 1 (151036)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8C1P6)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-01)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 9-1/4H (MGF09)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- MAG-MATE Lifting Magnet, 50 Lb Cap, Trigger Release (B090)
- MAG-MATE Cup Magnet w/Black Zip Tie Holder, PK6 (MX1000ZIP1PK06)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 15-1/4H (MGF15)
- A E S INDUSTRIES SUCTION CUP 3" (AD59103)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups