Shop All Retrieving Tools
Mag-Mate
Magnetic Retriever, 3 lb. Pull
Mfr # 918F
Zoro # G5399247
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stability Temp. 180 Degrees F
- Diameter 5/16 in
- Max. Pull 3 lb
- Overall Length 18 in
- Material Rare Earth Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 918F
- Zoro # G5399247
- UPC # 682241140105
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Diameter | 5/16 in |
Overall Length | 18 in |
Details
Item | Magnetic Retriever |
Stability Temp. | 180 Degrees F |
Max. Pull | 3 lb |
Material | Rare Earth Magnet |
Magnet Style | Magnetic Retriever |
Product Type | Magnetic Retriever |
Description
Magnetic Retriever, Product Type Magnetic Retriever
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- DEWALT Wide Oscillating Fastcut Wood Blade (DWA4207)
- CRAFTSMAN Long Nose Pliers, 8", 6-in-1 (CMHT81715)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2763-200)
- MAG-MATE Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap (715CF)
- MAG-MATE Magnetic Pickup, Retract, Bend, 17 In, 2 lb (915RM)
- MAG-MATE Power Grip Magnet, 5" H, 6" L (PG3060N)
- MAG-MATE Magnetic Pickup, Telescop, 16.5-29 In, 20lb (990SM)
- MAG-MATE Magnetic Pickup, Keychain, 2 In, 4 lb (KCR375)
- MAG-MATE Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap (708)
- JONARD TOOLS Expandable Retrieval Hook W/ Magnet (MRS-RH20)
- Mag-Mate Inspection and Retrieving Tools