Shop All Retrieving Tools
Mag-Mate
Magnetic Retriever, 2 lb. Pull
Mfr # 909
Zoro # G5399231
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/4 in
- Diameter 5/16 in
- Material Rare Earth Magnet
- Stability Temp. 180 Degrees F
- Max. Pull 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 909
- Zoro # G5399231
- UPC # 682241139604
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Overall Length | 8 1/4 in |
Diameter | 5/16 in |
Details
Item | Magnetic Retriever |
Material | Rare Earth Magnet |
Stability Temp. | 180 Degrees F |
Max. Pull | 2 lb |
Magnet Style | Magnetic Retriever |
Product Type | Magnetic Retriever |
Description
Magnetic Retriever, Product Type Magnetic Retriever
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Drill and Tap, #8-32 NC, HSG, 2FL, CT and D (007512AS)
- KRAFT TOOL Power Troweler Blade, FloatShoe, 10x14 in (SK102)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- MODERN MASTERS 240mm Venetian Plaster Japanese Pointed Trowel (SZT240P)
- MAG-MATE RapIDFire Retriever Magnet, 36" L, 2.3 lbs (RFR3600)
- MAG-MATE Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap (708)
- MAG-MATE Power Grip Magnet, 5" H, 6" L (PG3060N)
- MAG-MATE Magnetic Pickup, Telescop, 13-26 In, 12 lb (931)
- MAG-MATE Magnetic Pickup, Retract, Bend, 17 In, 2 lb (915RM)
- MAG-MATE Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap (715CF)
- GENERAL WIRE Small Corkscrew Retrieving Tool, (RTR-1)
- Mag-Mate Retrieving Tools