Shop All Magnetic Pickup Tools
Mag-Mate
Magnetic Retriever, 16 lb. Pull
Mfr # 921
Zoro # G5399256
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare Earth Magnet
- Length 21
- Diameter 1/2 in
- Shaft Material Steel
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mag-Mate
- MFR # 921
- Zoro # G5399256
- UPC # 682241275906
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 21 |
Diameter | 1/2 in |
Compressed Length | 21 in |
Overall Length | 21 |
Head Diameter | 1/2 in |
Details
Item | Magnetic Retriever |
Material | Rare Earth Magnet |
Shaft Material | Steel |
Handle Material | Steel |
Features | Corrosion-Resistant |
Magnet Type | Rare Earth |
Product Type | Magnetic Retrieval Tool |
Handle Style | Soft Grip |
Shaft Type | Fixed |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 3 lb |
Flexibility | Flexible |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 21 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Steel, Handle Style Soft Grip, Head Diameter 1/2 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 3 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Corrosion-Resistant, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 130-Degree Hook (1/8 Inch x 3 Inch) (PNH21105)
- MALCO 6-3/8 in., Drive Size: 5/8 in. , Num. of pieces:3 (CONNEXT3)
- HHIP 1/2" High Speed Steel Square Push Broach (2006-0126)
- KNIPEX Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (9K 98 98 33 US)
- MAG-MATE Magnetic Pick-Up Tool, 40 in. (MX3000WAH)
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- MAG-MATE Magnetic Pickup Hand Tool, 125 lb., 6 In L (PG2110S)
- MAG-MATE Salvage Magnet, 35 Lb Cap, 3.5 In Dia (DT3500)
- MAG-MATE Floor Sweeper, 12in, Ceramic (FS1200)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Short Hdl (PR7200)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- Mag-Mate Inspection and Retrieving Tools