Shop All Welding Accessories
Mag-Mate
Magnetic Pry Bar, 1000 lb. Max Pull, 19" L
Mfr # PB1000R
Zoro # G9908860
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Features Easy to Use, For all Plate and Seam Work, Under Foot, on Vertical Surfaces, Even Overhead, Mag-Pry(TM) Eliminates Need for Welded Tabs, Non-Marring Hold
- Material Rare Earth
- Overall Length 19 in
- Overall Width 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PB1000R
- Zoro # G9908860
- UPC # 682241303203
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Length | 19 in |
Overall Width | 5.9 in |
Overall Height | 3.5 in |
Details
Item | Magnetic Pry Bar |
Color | Red |
Features | Easy to Use, For all Plate and Seam Work, Under Foot, on Vertical Surfaces, Even Overhead, Mag-Pry(TM) Eliminates Need for Welded Tabs, Non-Marring Hold |
Material | Rare Earth |
Type | Magnetic |
Characteristics | Handle Tab |
Thickness | 5 7/8 in |
Max. Pull | 1,000 lb |
Stability Temp. | 180 Degrees F |
On/Off Setting | Yes |
Positioner Type | Magnetic Pry Bar |
Maximum Pull | 1,000 lb |
Plate Thickness | 5.88 in |
Magnet Material | Rare Earth |
Stability Temperature | 180 Degrees F |
Switchable On/Off | Switchable |
Handle Type | T-Handle |
For Use On | Even Overhead, Seam Work, Under Foot, Vertical Surfaces |
Positioner Color | Red |
Description
Magnetic Pry Bar, Type Magnetic, Overall Length 19 in, Features Easy to Use, For all Plate and Seam Work, Under Foot, on Vertical Surfaces, Even Overhead, Mag-Pry(TM) Eliminates Need for Welded Tabs, Non-Marring Hold
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Pointed DC Gouging Carbons, 5/32" x 12" (DC532)
- THRIFCO PLUMBING #14030 16-OZ Nokorode Regular Paste Flux Tool (6312073)
- MEDLINE Sterile Cotton-Tip Applicators, 6", PK200 (MDS202000)
- FORNEY Nozzle Gel, 16 Ounce (37031)
- MAG-MATE Magnetic Weld Square, 3x2-3/4in, 450lb (WS0450R)
- MAG-MATE Magnetic Weld Angle, 12-1/4in, 450lb (WSF0450R)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 36"L (WWB36)
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- MAG-MATE Magnetic Weld Ground, 5x4-5/8in, 450lb (WG800R)
- LONGEVITY S-45 Plasma Torch LARGE CONTACT TIPS, 10-Piece Kit (880262)
- Mag-Mate Welding Accessories