Shop All Retrieving Tools
Mag-Mate
Magnetic Pickup, Telescop, 16.5-29 In, 20lb
Mfr # 990SM
Zoro # G4578034
original price:
$65.23
11% off
new price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Length (In.) 16 1/2 in
- Extended Length (In.) 29 in
- Magnet Type Rare Earth
- Pull Capacity (Lb.) 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 990SM
- Zoro # G4578034
- UPC # 682241233807
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Length (In.) | 16 1/2 in |
Extended Length (In.) | 29 in |
Head Diameter | 1 1/8 in |
Extended Length - Maximum | 29 in |
Compressed Length | 16 1/2 in |
Details
Item | Magnetic Retrieval Tool |
Type | Telescoping |
Magnet Type | Rare Earth |
Pull Capacity (Lb.) | 20 lb |
Shaft Material | Steel |
Features | Corrosion-Resistant |
Handle Type | Cushion Comfort Grip |
Function | Extend Permanent Magnetic Retriever To Desired Length And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever |
Handle Material | Rubber |
Product Type | Magnetic Retrieval Tool |
Handle Style | Cushioned |
Magnetic Pull Capacity - Maximum | 20 lb |
Head Type | Magnet |
Flexibility | Rigid |
Shaft Type | Telescoping |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 16 1/2 in, Extended Length - Maximum 29 in, Flexibility Rigid, Handle Material Rubber, Handle Style Cushioned, Head Diameter 1 1/8 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 20 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Corrosion-Resistant, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Telescoping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 8mm Size (J1208MBA)
- DASCO PRO Pin Punch, 5/32 Tip x 5-1/2" L (583)
- CAPRI TOOLS 1/4 in Drive Long 5 mm Hex Bit Socket (3-0606)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- MAG-MATE Magnetic Retriever, 3 lb. Pull (918F)
- MAG-MATE Lifting Magnet, 51.5 Lb Flat Steel Cap (AC2200WLH)
- MAG-MATE Magnetic Pickup, Telescop, 23.5-50 In, 14lb (926)
- MAG-MATE Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap (990FLXCLP)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 7 lb (929S)
- MAG-MATE Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap (712)
- MAG-MATE Magnetic Pickup, Telescop, 8 to 35 In, 7 lb (925)
- Mag-Mate Retrieving Tools