Shop All Retrieving Tools
Mag-Mate
Magnetic Pickup, Telescop, 13-26 In, 12 lb
Mfr # 931
Zoro # G4603532
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Length (In.) 13 in
- Extended Length (In.) 26 in
- Magnet Type Rare Earth
- Pull Capacity (Lb.) 12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 931
- Zoro # G4603532
- UPC # 682241212604
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Length (In.) | 13 in |
Extended Length (In.) | 26 in |
Extended Length - Maximum | 26 in |
Head Diameter | 1/2 in |
Compressed Length | 13 in |
Details
Item | Magnetic Retrieval Tool |
Type | Telescoping |
Magnet Type | Rare Earth |
Pull Capacity (Lb.) | 12 lb |
Shaft Material | Steel |
Function | Extend Permanent Magnetic Retriever To Desired Length, Angle Magnetic Head Into Position And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever |
Handle Material | Rubber |
Handle Type | Cushion Comfort Grip |
Features | Swivel Head, Hex Shaped, 1/2 in Diameter Head |
Product Type | Magnetic Retrieval Tool |
Shaft Type | Telescoping |
Flexibility | Rigid |
Handle Style | Cushioned |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 12 lb |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 13 in, Extended Length - Maximum 26 in, Flexibility Rigid, Handle Material Rubber, Handle Style Cushioned, Head Diameter 1/2 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 12 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Swivel Head, Hex Shaped, 1/2 in Diameter Head, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Telescoping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1/2In x 17In, Tube (NKLT08)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5314M)
- BON TOOL Bon 82-569 Wood Handle 1-3/8" X 60" (82-569)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- MAG-MATE Mag Pickup, w/Release, 15 to 19-1/4 In, 8lb (MM1500EZ)
- MAG-MATE Power Grip Magnet, 5" H, 6" L (PG3060N)
- MAG-MATE RapIDFire Retriever Magnet, 36" L, 2.3 lbs (RFR3600)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 7 lb (929S)
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- MAG-MATE Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap (712)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- Mag-Mate Inspection and Retrieving Tools