Shop All Retrieving Tools
Mag-Mate
Magnetic Pickup, Retractable, 24 In, 2 lb
Mfr # 922RM
Zoro # G4595516
product price: $21.70
/ea
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retractable
- Length (In.) 24 in
- Magnet Type Rare Earth
- Pull Capacity (Lb.) 2 lb
- Features Retractable Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 922RM
- Zoro # G4595516
- UPC # 682241188206
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Length (In.) | 24 in |
Compressed Length | 24 in |
Head Diameter | 3/8 in |
Details
Item | Magnetic Retrieval Tool |
Type | Retractable |
Magnet Type | Rare Earth |
Pull Capacity (Lb.) | 2 lb |
Features | Retractable Magnet |
Shaft Material | Steel |
Handle Type | Spring Plunger |
Function | Snake Retriever In To Tight Spots, Stays To That Shape, Push Button Down To Expose Magnet To Target Part, Magnet Will Not Stick To Side Steel As You Are Positioning The Retriever |
Handle Material | Steel |
Product Type | Magnetic Retrieval Tool |
Handle Style | Spring Plunger |
Magnetic Pull Capacity - Maximum | 2 lb |
Head Type | Magnet |
Shaft Type | Fixed |
Flexibility | Flexible |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 24 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Steel, Handle Style Spring Plunger, Head Diameter 3/8 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Retractable Magnet, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17)
- PROTO Black Oxide Combination Wrench 11/32" - 12 Point (J1211BA)
- ALLWAY 11" Single Ended Pry Bar Scraper (PB1)
- PROTO Impact Drive Adapter 1/4" Dr, 6 in L, 1 Pieces, Black Oxide (J61406)
- MAG-MATE Magnetic Pickup, Bendable, 18 In, 1/2 lb (900WFT)
- MAG-MATE Magnetic Retriever, 2 lb. Pull (909)
- MAG-MATE Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap (990FLXCLP)
- MAG-MATE Magnetic Pickup, Bendable, 20 In, 3 lb (900WF)
- MAG-MATE Magnetic Pickup, Telescop, 13-26 In, 12 lb (931)
- MAG-MATE RapIDFire Retriever Magnet, 24" L, 35 lbs (RFR2400)
- ZORO SELECT Handle Magnet, Steel, 225 lb, 5L x 2W x 5H (7211)
- Mag-Mate Retrieving Tools