Shop All Retrieving Tools
Mag-Mate
Magnetic Pickup, Retract, Bend, 17 In, 2 lb
Mfr # 915RM
Zoro # G4550104
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retractable, Bendable
- Length (In.) 17 in
- Magnet Type Rare Earth
- Pull Capacity (Lb.) 2 lb
- Shaft Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 915RM
- Zoro # G4550104
- UPC # 682241188107
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Length (In.) | 17 in |
Head Diameter | 5/16 in |
Compressed Length | 17 in |
Details
Item | Magnetic Retrieval Tool |
Type | Retractable, Bendable |
Magnet Type | Rare Earth |
Pull Capacity (Lb.) | 2 lb |
Shaft Material | Steel |
Handle Type | Spring Plunger |
Function | Bend Or Push Retriever Shaft To Proper Position, Retriever Stays To That Shape, Push Button Down To Expose Magnet To Target Part, Magnet Will Not Stick To Side Steel As You Are Positioning The Retriever |
Handle Material | Steel |
Features | Retractable Magnet |
Product Type | Magnetic Retrieval Tool |
Handle Style | Spring Plunger |
Flexibility | Flexible |
Magnetic Pull Capacity - Maximum | 5 lb |
Shaft Type | Fixed |
Head Type | Magnet |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 17 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Steel, Handle Style Spring Plunger, Head Diameter 5/16 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 5 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Retractable Magnet, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (8120)
- KRAFT TOOL 24 In. Black Horsehair Concrete Finish Broom-Wood Block (CC193-01)
- DIABLO Steel Demon Carbide Teeth Hole Cutter 6- (DHS06CFS)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 3 lb (928S)
- MAG-MATE Magnetic Retriever, 2 lb. Pull (909)
- MAG-MATE Lifting Magnet, 25 Lb Flat Steel Cap (AC2100WLH)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 7 lb (929S)
- MAG-MATE Mag Pickup, w/Release, 15 to 19-1/4 In, 8lb (MM1500EZ)
- MAG-MATE RapIDFire Retriever Magnet, 36" L, 2.3 lbs (RFR3600)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 14"" (07256)
- Mag-Mate Inspection and Retrieving Tools