Shop All Magnetic Pickup Tools
Mag-Mate
Magnetic Pickup Hand Tool, 50 lb., 6 In. L
Mfr # PG2050C
Zoro # G2362687
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Magnet Width 2 1/4 in
- Magnet Length 7 1/2 in
- Max. Lifting Capacity 50 lb
- Magnet Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PG2050C
- Zoro # G2362687
- UPC # 682241301506
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Overall Length | 7 1/2 in |
Magnet Width | 2 1/4 in |
Magnet Length | 7 1/2 in |
Magnet Height | 5 in |
Overall Width | 2 1/8 in |
Overall Height | 5 in |
Handle Length - Maximum | 3 1/4 in |
Details
Max. Lifting Capacity | 50 lb |
Item | Manual Lifting Magnet |
Max. Heat Resistant Temp. | 300 Degrees F |
Magnet Material | Ceramic |
Handle Type | Loop Handle |
Housing Material | Nylon |
Product Type | Manual Lifting Magnet |
Minimum Operating Temperature | -148 Degrees F |
Release Mechanism | Manual Pry |
Maximum Load Capacity | 50 lb |
Maximum Operating Temperature | 300 Degrees F |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 50 lb, Release Mechanism Manual Pry, Magnet Length 7 1/2 in, Magnet Height 5 in, Magnet Width 2 1/4 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 3 1/4 in, Overall Length 7 1/2 in, Overall Width 2 1/8 in, Overall Height 5 in, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Nylon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNKUT 1964 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-19-64)
- 3M Collet Nut 06572, 1/pk (06572)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- ROBERTS/Q.E.P. CO. Grout Sponge 24/Cs (70005-24)
- MAG-MATE Parts Retriever Magnet, 5 Lb, Long Hdl (PR7100-30)
- MAG-MATE Magnetic Pick-Up Tool, 7-1/2 in. (MRT910L)
- MAG-MATE Floor Sweeper, 36in, Ceramic (FS3600)
- MAG-MATE Telescoping Magnetic Pickup 5/8"dia, Ex (924HVO)
- MAG-MATE Magnetic Pick-Up Tool, Permanent Magnet (IM72-30)
- MAG-MATE Floor Sweeper, 7-1/2inL x 29-1/2inW, Steel (IS2400)
- VESTIL Magnetic Release Lever Sweeper, 72" (MS-72)
- Mag-Mate Magnetic Pickup Tools