Shop All Magnetic Pickup Tools
Mag-Mate
Magnetic Pickup Hand Tool, 200 lb., 6 In L
Mfr # PG2180N
Zoro # G2362678
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Max. Lifting Capacity 180 lb
- Magnet Material Neodymium
- Magnet Height 5 in
- Max. Heat Resistant Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # PG2180N
- Zoro # G2362678
- UPC # 682241301704
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Overall Length | 7 1/2 in |
Magnet Height | 5 in |
Magnet Width | 2 1/4 in |
Magnet Length | 7 1/2 in |
Overall Height | 5 in |
Overall Width | 2 1/8 in |
Handle Length - Maximum | 3 1/4 in |
Details
Max. Lifting Capacity | 180 lb |
Magnet Material | Neodymium |
Item | Manual Lifting Magnet |
Max. Heat Resistant Temp. | 180 Degrees F |
Handle Type | Loop Handle |
Housing Material | Nylon |
Product Type | Manual Lifting Magnet |
Release Mechanism | Manual Pry |
Minimum Operating Temperature | -302 Degrees F |
Maximum Operating Temperature | 180 Degrees F |
Maximum Load Capacity | 180 lb |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 180 lb, Release Mechanism Manual Pry, Magnet Length 7 1/2 in, Magnet Height 5 in, Magnet Width 2 1/4 in, Handle Type Loop Handle, Loop Diameter Not Applicable, Handle Length - Maximum 3 1/4 in, Overall Length 7 1/2 in, Overall Width 2 1/8 in, Overall Height 5 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 180 Degrees F, Magnet Material Neodymium, Housing Material Nylon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Saw/Screwdriver Set, 14 PC (86014)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4518O-200)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6271)
- CHANNELLOCK Channellock® 909 9-1/2" Tapered Nose Crimping Plier (909)
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- MAG-MATE Hanging Magnetic Yard Sweeper, 60.5"W (YS6000)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- MAG-MATE Salvage Magnet, 50 Lb Cap, 6 In Long (DT0600)
- MAG-MATE Parts Retriever Magnet, 5 Lb, Long Hdl (PR7100-30)
- MAG-MATE Magnetic Pick-Up Tool, Ceramic, Magnetic (MM06X38)
- MASTER MAGNETICS 150LB Retrieving Magnet (7542)
- Mag-Mate Inspection and Retrieving Tools