Shop All Retrieving Tools
Mag-Mate
Magnetic Pickup, Flex, Bend, 20 In, 3 lb
Mfr # 928S
Zoro # G4557691
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible, Bendable and Stiff
- Length (In.) 20 in
- Magnet Type Rare Earth
- Pull Capacity (Lb.) 3 lb
- Function Flexible Unique Dual Purpose Magnet Retriever Allows You To Get In And Around Awkward Spots, Bend Shaft To A Permanent Position Or Remove Inside Wire To Snake Into Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 928S
- Zoro # G4557691
- UPC # 682241214905
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Length (In.) | 20 in |
Head Diameter | 3/8 in |
Compressed Length | 20 in |
Details
Item | Magnetic Retrieval Tool |
Type | Flexible, Bendable and Stiff |
Magnet Type | Rare Earth |
Pull Capacity (Lb.) | 3 lb |
Function | Flexible Unique Dual Purpose Magnet Retriever Allows You To Get In And Around Awkward Spots, Bend Shaft To A Permanent Position Or Remove Inside Wire To Snake Into Position |
Handle Material | Rubber |
Handle Type | Cushion Comfort Grip |
Features | Flexible, Bendable, Rigid Shaft, 3/8 in Diameter Head |
Includes | Internal Shaft Stiffening Rod |
Shaft Material | Steel |
Product Type | Magnetic Retrieval Tool |
Flexibility | Flexible |
Shaft Type | Fixed |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 3 lb |
Handle Style | Cushioned |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 20 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Rubber, Handle Style Cushioned, Head Diameter 3/8 in, Includes Internal Shaft Stiffening Rod, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 3 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Flexible, Bendable, Rigid Shaft, 3/8 in Diameter Head
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Screwdriver w/ Bits x 3-1/4 in (MBS75-4)
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L (1100)
- WARNER Pro Stainless Steel 3" Putty Knife (95114)
- HHIP 1 X 2-3/4 X 10-1/2" High Speed Steel Straight Shank Chucking Reamer (2006-3100)
- MAG-MATE Magnetic Pickup, Bendable, 20 In, 3 lb (900WF)
- MAG-MATE Mechanical Fngr Rtrvr, Flxbl Jaw, 23-1/2In (622)
- MAG-MATE Magnetic Retriever, 5 lb. Pull (906)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- MAG-MATE Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap (708)
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- ZORO SELECT North Magnet, Neodymium, 3.3 lb. Pull, PK6 (10E765)
- Mag-Mate Retrieving Tools