Shop All Retrieving Tools
Mag-Mate
Magnetic Pickup, Bendable, 20 In, 3 lb
Mfr # 900WF
Zoro # G4606271
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bendable
- Length (In.) 20 in
- Magnet Type Rare Earth
- Pull Capacity (Lb.) 3 lb
- Features 5/16 in Diameter Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # 900WF
- Zoro # G4606271
- UPC # 682241188008
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Length (In.) | 20 in |
Head Diameter | 5/16 in |
Compressed Length | 25 in |
Details
Item | Magnetic Retrieval Tool |
Type | Bendable |
Magnet Type | Rare Earth |
Pull Capacity (Lb.) | 3 lb |
Features | 5/16 in Diameter Head |
Handle Type | Knurled Aluminum |
Shaft Material | Copper |
Function | Bend Copper Shaft Magnetic Retriever To Desired Shape To Reach Into Tight Spots Or Push Retriever Down Tube Or Pipe And The Magnet Will Bend To Match Shape |
Handle Material | Aluminum |
Product Type | Magnetic Retrieval Tool |
Head Type | Magnet |
Shaft Type | Fixed |
Magnetic Pull Capacity - Maximum | 1/2 lb |
Handle Style | Knurled |
Flexibility | Flexible |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 25 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Aluminum, Handle Style Knurled, Head Diameter 5/16 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Copper, Features 5/16 in Diameter Head, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Hndl 2.0mm Hex 9" Long (229mm) (BH15352)
- MILWAUKEE TOOL Milwaukee 7 in. TORQUE LOCK Straight Jaw Locking Pliers (48-11-3507)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (T/AP12X1.75)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/8 " L.60 mm (03450024)
- MAG-MATE RapIDFire Retriever Magnet, 7"L, Lift 35lb (RFR7-30)
- MAG-MATE Magnetic Pickup, Telescop, 16.5-29 In, 20lb (990SM)
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- MAG-MATE Lifting Magnet, 55 Lb Flat Steel Cap (AC2201WLH)
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- MAG-MATE Magnetic Pickup, Keychain, 2 In, 4 lb (KCR375)
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- Mag-Mate Inspection and Retrieving Tools