Shop All Magnetic Pickup Tools
Mag-Mate
Magnetic Pick-Up Tool, Permanent Magnet
Mfr # IM72-30
Zoro # G9445974
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Permanent Magnet
- Size 32-1/2 in
- Length 4 3/4 in
- Width 3 1/8 in
- Surface Size 3 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # IM72-30
- Zoro # G9445974
- UPC # 682241292101
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 32-1/2 in |
Length | 4 3/4 in |
Width | 3 1/8 in |
Surface Size | 3 in x 4 in |
Extended Length | 32 in |
Pickup Length | 32 in |
Compressed Length | 32 in |
Details
Item | Magnetic Retrieval Tool |
Type | Permanent Magnet |
Pull Capacity | 5 lb |
Material | Ceramic |
Application | Pickup Loose Ferrous Parts and Release with T-Handle |
Features | T-Handle Release |
Lifting Capacity | 5 lb |
Handle Type | Steel |
Product Type | Magnetic Retrieval Tool |
Handle Material | Steel |
Magnet Type | Permanent |
Shaft Type | Fixed |
Magnetic Pull Capacity - Maximum | 5 lb |
Head Type | Magnet |
Description
Magnetic Retrieval Tool, Compressed Length 32 in, Extended Length - Maximum Not Applicable, Handle Material Steel, Magnetic Pull Capacity - Maximum 5 lb, Product Type Magnetic Retrieval Tool, Features T-Handle Release, Head Type Magnet, Magnet Type Permanent, Shaft Type Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Accuscribe Accuscribe Scribing Tool (ACCUSCRIBE.PRO)
- KO-KEN Socket 7/16 6 Point 80mm 1/2 Sq. Drive (14300A-7/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 32mm (OE 32MM)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Teardrop Ratchet 8.5" (CR38)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- MAG-MATE Floor Sweeper, 36in, Ceramic (FS3600)
- MAG-MATE Floor Sweeper, 12in, Ceramic (FS1200)
- MAG-MATE Salvage Magnet, 35 Lb Cap, 3.5 In Dia (DT3500)
- MAG-MATE Magnetic Pickup Hand Tool, 125 lb., 6 In L (PG2110S)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- BUFFALO TOOLS Magnetic Sweeper Pickup Tool, 30" W (MPSWEEP)
- Mag-Mate Inspection and Retrieving Tools