Shop All Magnetic Pickup Tools
Mag-Mate
Magnetic Pick-Up Tool, Ceramic, Magnetic
Mfr # MM06X38
Zoro # G9495421
product price: $118.89
/ea
Free Shipping & Returns
$118.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 40 in
- Length 6 in
- Width 1 3/8 in
- Surface Size 1-3/8 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # MM06X38
- Zoro # G9495421
- UPC # 682241292408
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 40 in |
Length | 6 in |
Width | 1 3/8 in |
Surface Size | 1-3/8 in x 6 in |
Extended Length | 40 in |
Pickup Length | 40 in |
Compressed Length | 40 in |
Details
Item | Magnetic Retrieval Tool |
Type | Magnetic |
Application | Capture Ferrous Metal In Hard To Reach Areas |
Handle Type | Steel |
Features | Comfort Grip |
Material | Ceramic |
Pull Capacity | 8 lb |
Lifting Capacity | 8 lb |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Rare Earth |
Shaft Material | Steel |
Handle Material | Steel |
Handle Style | Cushioned |
Shaft Type | Fixed |
Magnetic Pull Capacity - Maximum | 8 lb |
Head Type | Magnet |
Flexibility | Rigid |
Description
The Mag-Mate MM06X38 Magnetic Pick-Up Tool is the perfect tool for picking up small metal objects. It features a magnetic head that is extremely strong and powerful, yet easy to use. This ceramic magnet has a 6 in. length and 1 3/8" width, making it ideal for reaching into tight spaces. With an 8 lb pull capacity and 8 lb lifting capacity, this magnetic pick-up tool can be used on any surface. It also has a steel handle with comfortable grip for increased control when using the product. The Mag-Mate Magnetic Pick Up Tool is your new best friend when it comes to handling small metal objects.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Torch, Cordless, 2500 Degrees F (83-6525)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- MITUTOYO Micrometer Stand (156-101-10)
- DEWALT TrackSaw(TM) Replacement Friction Strip (DWS5032)
- MAG-MATE Retriever Magnet, Cap 43 1/2Lb, OAL14 In (IMPL2104)
- MAG-MATE Telescoping Magnetic Pickup 3/8"dia, Ex (923HVO)
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- MAG-MATE Parts Retriever Magnet, 5 Lb, Long Hdl (PR7100-30)
- MAG-MATE Magnetic Pickup Hand Tool, 50 lb., 6 In. L (PG2050C)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- MAG-MATE Floor Sweeper, 36in, Ceramic (FS3600)
- Mag-Mate Inspection and Retrieving Tools