Shop All Below the Hook Lifting Magnets
Mag-Mate
Magnetic Part Handler, Rare Earth
Mfr # TPLP15
Zoro # G9446001
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 17 lb
- Overall Height 2 1/2 in
- Magnet Length 1 1/2 in
- Overall Length 1 1/2 in
- Magnet Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mag-Mate
- MFR # TPLP15
- Zoro # G9446001
- UPC # 682241293603
- Country of Origin Multiple
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 2 1/2 in |
Magnet Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Magnet Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Magnet Height | 1 1/4 in |
Magnet Surface Size | 1 1/2 in x 1 1/2 in |
Overall Dimensions | 1 1/2 in x 1 1/2 in x 2 1/2 in |
Description
Magnetic End Effector, Product Type Magnetic End Effector, Maximum Load Capacity with Boot 10 lb, Maximum Load Capacity without Boot 17 lb, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Overall Height 2 1/2 in, Operating Pressure - Minimum 35 psi, Operating Pressure - Maximum 60 psi, Body Material Aluminum, Includes Not Applicable, Compatible Product Type End Effector Accessories, Center of Gravity X 0 in, Center of Gravity Y 3.68 in, Center of Gravity Z 0 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (LJ-03.00-A)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. (2LY54)
- MAG-MATE PowerLift(R) Lifting Magnet, 250 lb Cap, 5 In OAL (PNL0250)
- MAG-MATE Low Skid Boot, 1-1/4inH x 3inL x 1-1/4inW (MC0154)
- MAG-MATE Lifting Magnet, 1,500 lb Flat Cap, 9 1/4"L (AL1500)
- MAG-MATE PowerLift(R) Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL (PNL2500)
- MAG-MATE FX Permanent Lift Magnet 330 lb (FX0330)
- MAG-MATE FXP Permanent Lift Magnet 725 l (FXP0725)
- DAYTON Lifting Magnet, 800 lb. Capacity (49P418)
- Mag-Mate Below the Hook Lifting Devices